Menu Search
ABB INSTALLATION PRODUCTS #011565725

Thomas and Betts Terminal Block, 5x20, 5x25mm, IEC, 600V, 6.3A, 22-12 AWG, Screw Clamp, Polyamide, Gray, DIN Rail

SKU # 66201902330
RoHS Compliant

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20, 5x25mm; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 6.3A; Wire Range - 22-12 AWG; Model Type - M4/8.SF; Contact Style - Screw Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail; Temperature Rating - max - 40 deg C (104 deg F); Temperature Rating - min - -5 deg C (23 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31 in.; Additional Information - 56.5 mm H x 41.0 mm D, Cross Section: 4 mm sq, Gauge Type: A4, Number of Levels: 1, Pollution Degree: 3

Additional Info: 56.5 mm H x 41.0 mm D, Cross Section: 4 mm sq, Gauge Type: A4, Number of Levels: 1, Pollution Degree: 3