Menu Search
WEIDMUELLER #1011300001

Block, Terminal; 2 Levels; 36V; 6.3A; 20 to 8 AWG; Beige

SKU # 62683598941
Type: Terminal Block
Construction Style: 1 Level
Rating - Voltage: 36V
Rating - Amps: 6.3A
Wire Range: 20 to 8 AWG
Housing Material: Weimid
Housing Finish: Beige
Mounting: Snap-on
Temperature Rating - max: 55°C
Temperature Rating - min: 25°C
Block Width: 0.31 in.
Block Length: 2.82 in.
Block Height: 2.36 in.