Menu Search
WEIDMUELLER #9528110000

Fused Terminal Block 10A 300V

SKU # 62683590882 Manufacturer Series: KDKS Series
Type: Fused Terminal Block
Fuse Provision: 5x20mm
Configuration/​Wiring: Double Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Current: 10A
Wire Range: 26-12 AWG
Model Type: KDKS1PE
Contact Style: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS 35
Block Width: 0.31 in. (8mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20mm; Configuration/Wiring - Double Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Current - 10A; Wire Range - 26-12 AWG; Model Type - KDKS1PE; Contact Style - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS 35; Block Width - mm - 8 mm; Block Width - in - 0.31"; Additional Information - Fuse Holder: Hinged Arm Fuse Circuit. Lower level: Feed thru Grounding, 25A 300V AC/DC; Manufacturer Series - KDKS Series

Additional Info: Fuse Holder: Hinged Arm Fuse Circuit. Lower level: Feed thru Grounding, 25A 300V AC/DC