Menu Search
ABB INSTALLATION PRODUCTS #OA1G01

Auxiliary Contact, 16A Switch, 600VAC, 1NC

SKU # 66201955871
Kit Type: Disconnect Switch Auxiliary Contacts
Switch Amps: 10A
Voltage: 600V AC
Contacts: 1-NC

Auxiliary Contacts: Kit Type - Disconnect Switch Auxiliary Contacts; Switch Amps - 10A; Voltage - 600V AC; Contacts - 1NC