Menu Search
ABB INSTALLATION PRODUCTS #OA2G11

Thomas and BettsĀ® Auxiliary Contact Block, 16A Switch, 600VAC, 1NO, 1NC

SKU # 66201975472 Manufacturer Series: OA
RoHS Compliant
Kit Type: Breaker Auxiliary Contacts
Switch Amps: 16A
Voltage: 600V AC
Contacts: 1-NO

Auxiliary Contacts: Kit Type - Breaker Auxiliary Contacts; Switch Amps - 16A; Voltage - 600V AC; Contacts - 1NO, 1NC; Additional Information - Dimension: 0.45 in. H x 2.40 in. W x 1.40 in. D, IP Rating: IP20, IP65 ; Manufacturer Series - OA

Additional Info: Dimension: 0.45 in. H x 2.40 in. W x 1.40 in. D, IP Rating: IP20, IP65