Menu Search
ABB INSTALLATION PRODUCTS #OA1G10

Thomas and BettsĀ® Contact, Auxiliary, Disconnect Switch, 16A

SKU # 66201955870
Kit Type: Disconnect Switch Auxiliary Contacts
Switch Amps: 10A
Voltage: 600V AC
Contacts: 1-NO

Auxiliary Contacts: Kit Type - Disconnect Switch Auxiliary Contacts; Switch Amps - 10A; Voltage - 600V AC; Contacts - 1NO