Menu Search
EATON #AC1NONCDE

1NO, 1NC Disconnect Switch Auxiliary Contacts R9 Series

SKU # 78668540860 Manufacturer Series: R9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Disconnect Switch Auxiliary Contacts
Switch Amps: 100A-400A
Voltage: 600V
Contacts: 1-NO

Auxiliary Contacts: Kit Type - Disconnect Switch Auxiliary Contacts; Switch Amps - 100A-400A; Voltage - 600V; Contacts - 1NO, 1NC; Additional Information - Pole: 1, Switch Terminals: Screw, AC Type: Standard; Manufacturer Series - R9

Additional Info: Pole: 1, Switch Terminals: Screw, AC Type: Standard