Menu Search
MISC- C MISC VENDORS #3115PS-12T-B30A00

Fan, Tubeaxial, 115VAC, -10 to 70 deg C

SKU # 62025497991 Manufacturer Series: 3115PS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Axial Fan
Voltage - Nominal: 115V AC
Power Input: 9/7W
Air Flow: 26.5/32 CFM
Dimensions: LxW: 80 x 30mm (3.14 x 1.18 in.)
Depth: 80mm (3.14 in.)
Noise Level - dB: 33/38 dB
Bearing: Ball Bearing
Termination Type: Wire Lead
Material - Housing: Aluminum
Material - Impeller: Plastic
Temperature Max: 70 deg C (158 deg F)
Temperature Min: -10 deg C (14 deg F)
Voltage Range: 115V 50/60Hz
Current Draw: 0.14/0.11A
Motor: Shaded Pole, Impedance Protected

Axial Fans: Type - AC Axial Fan; Voltage - Nominal - 115V AC; Power Input - 9/7W; Air Flow - 26.5/32 CFM; Size - LxW - 80 x 30 mm (3.14 x 1.18 in.); Size - Depth - 80 mm (3.14 in.); Noise Level - dB - 33/38 dB; Bearing - Ball Bearing; Termination Type - Wire Lead; Material - Housing - Aluminum; Material - Impeller - Plastic; Temperature Max - 70 deg C (158 deg F); Temperature Min - -10 deg C (14 deg F); Voltage Range - 115V 50/60 Hz; Current Draw - 0.14/0.11A; Motor - Shaded Pole, Impedance Protected; Additional Information - Speed(RPM): 2700/3200; Manufacturer Series - 3115PS

Additional Info: Speed(RPM): 2700/3200