Menu Search
SOFASCO #A12038V1HST

Axial Fan, 115VAC, 22/18W, 80/105 CFM, 119 x 119 mm x 38 mm D

SKU # 40011900001 Manufacturer Series: A12038
Type: Axial Fan
Product Type: Axial Fan
Voltage - Nominal: 115V AC
Power Input: 22/18W
Air Flow: 80/105 CFM
Dimensions: LxW: 119 x 119 mm (4.7 x 4.7 in.)
Depth: 38mm (1.5 in.)
Noise Level - dB: 43/54 dB
Bearing: Sleeve or Ball Bearing
Termination Type: Terminal or Wire Lead
Material - Housing: Die Cast Aluminum
Material - Impeller: Thermoplastic PBT
Temperature Max: 70 deg C (158 deg F)
Temperature Min: -10 deg C (14 deg F)
Voltage Range: 85-125V AC
Current Draw: 0.25/0.18A

Axial Fans: Type - Axial Fan; Voltage - Nominal - 115V AC; Power Input - 22/18W; Air Flow - 80/105 CFM; Size - LxW - 119 x 119 mm (4.70 x 4.70 in.); Size - Depth - 38 mm (1.50 in.); Noise Level - dB - 43/54 dB; Bearing - Sleeve or Ball Bearing; Termination Type - Terminal or Wire Lead; Material - Housing - Die Cast Aluminum; Material - Impeller - Thermoplastic PBT; Temperature Max - 70 deg C (158 deg F); Temperature Min - -10 deg C (14 deg F); Voltage Range - 85-125V AC; Current Draw - 0.25/0.18A; Additional Information - Speed: 2650/3100 RPM; Manufacturer Series - A12038

Additional Info: Speed: 2650/3100 RPM