Menu Search
SOFASCO #A17251V1HBT

Axial Fan, 115VAC, 46/50W, 250/293 CFM, 172 x 151 mm x 51 mm D

SKU # 40011900004 Manufacturer Series: A17251-C
Type: Axial Fan
Product Type: Axial Fan
Voltage - Nominal: 115V AC
Power Input: 46/50W
Air Flow: 250/293 CFM
Dimensions: LxW: 172 x 151mm (6.77 x 6 in.)
Depth: 51mm (2 in.)
Noise Level - dB: 56/61 dB
Bearing: Ball Bearing
Termination Type: Terminal or Wire Lead
Material - Housing: Die Cast Aluminum
Material - Impeller: Thermoplastic PBT
Temperature Max: 80 deg C (176 deg F)
Temperature Min: -20 deg C (-4 deg F)
Voltage Range: 30-115V AC
Current Draw: 0.35/0.4A

Axial Fans: Type - Axial Fan; Voltage - Nominal - 115V AC; Power Input - 46/50W; Air Flow - 250/293 CFM; Size - LxW - 172 x 151 mm (6.77 x 6.00 in.); Size - Depth - 51 mm (2.00 in.); Noise Level - dB - 56/61 dB; Bearing - Ball Bearing; Termination Type - Terminal or Wire Lead; Material - Housing - Die Cast Aluminum; Material - Impeller - Thermoplastic PBT; Temperature Max - 80 deg C (176 deg F); Temperature Min - -20 deg C (-4 deg F); Voltage Range - 30-115V AC; Current Draw - 0.35/0.40A; Additional Information - Speed: 2850/3300 RPM; Manufacturer Series - A17251-C

Additional Info: Speed: 2850/3300 RPM