Menu Search
BELDEN #AX101469

GigaBIX Management Module One Side Cable Routing In 4 Mount Stack

SKU # 61158900280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Management Module
Application: One Side Cable Routing In 4 Mount Stack
Capacity: (144) 4-Pair Cables
Mounting: Wall
HxWxD - Imperial: 15.25 x 7.63 x 3.00 in
HxWxD - Metric: 387.0 x 194.0 x 76.0 mm
Material: Steel
Color: Black

BIX Cable Management: Type - Management Module; Application - One Side Cable Routing In 4 Mount Stack; Capacity - (144) 4 Pair Cables; Mounting - Wall; HxWxD - Imperial - 15.25 x 7.63 x 3.00 in; HxWxD - Metric - 387.0 x 194.0 x 76.0 mm; Material - Steel; Color - Black; Additional Information - Also Used as horizontal channel in side to side patching.; Manufacturer Series - GigaBIX

Additional Info: Also Used as horizontal channel in side to side patching.