Menu Search
BELDEN #A0270168

Management Ring Provides Cross Connect Channel

SKU # 61158900015 Manufacturer Series: BIX
Type: Management Ring
Application: Provides Cross Connect Channel
Mounting: Snap On Bix Mounts
HxWxD - Imperial: 1.19 x 6.88 x 3.00 in
HxWxD - Metric: 30.2 x 174.8 x 76.2 mm
Material: Thermoplastic
Color: Beige

BIX Cable Management: Type - Management Ring; Application - Provides Cross Connect Channel; Mounting - Snap On Bix Mounts; HxWxD - Imperial - 1.19 x 6.88 x 3.00 in; HxWxD - Metric - 30.2 x 174.8 x 76.2 mm; Material - Thermoplastic; Color - Beige; Manufacturer Series - BIX