Menu Search
BELDEN #AX101478

GigaBIX Management Ring Provides Cross Connect Channel

SKU # 61158900288
Type: Management Ring
Application: Provides Cross Connect Channel
Capacity: (450)-4 Pair Cables
Mounting: Snap On GigaBix Mounts
HxWxD - Imperial: 1.19 x 6.88 x 3.00 in
HxWxD - Metric: 30.2 x 174.8 x 76.2 mm
Material: Thermoplastic
Color: Black

BIX Cable Management: Type - Management Ring; Application - Provides Cross Connect Channel; Capacity - (450) 4 Pair Cables; Mounting - Snap On GigaBix Mounts; HxWxD - Imperial - 1.19 x 6.88 x 3.00 in; HxWxD - Metric - 30.2 x 174.8 x 76.2 mm; Material - Thermoplastic; Color - Black; Manufacturer Series - GigaBIX