(0)

BELDEN #AX101468

Patch Cord Organizer Vertical Cable Management Trough

SKU: 61158900279
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Patch Cord Organizer
Application: Vertical Cable Management Trough
Capacity: 6 Openings per Side
HxWxD - Imperial: 15.15 x 8.05 x 8.00 in
HxWxD - Metric: 385.0 x 205.0 x 203.0 mm
Material: Steel
Color: Black
Manufacturer Series: GigaBIX
Description
BIX Cable Management: Type - Patch Cord Organizer; Application - Vertical Cable Management Trough; Capacity - 6 Openings per Side; HxWxD - Imperial - 15.15 x 8.05 x 8.00 in; HxWxD - Metric - 385.0 x 205.0 x 203.0 mm; Material - Steel; Color - Black; Manufacturer Series - GigaBIX