Menu Search

BELDEN #A0266828

Bix Cross Connect 25-pair, 5-pair Marking

SKU: 61158900009
Manufacturer Series: BIX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Block Type: Bix Cross Connect
Connector Type: Distribution
Category: 5e
Wiring Configuration: 25-pair, 5-pair Marking
HxWxD: 0.37x6.63x1.29" (9.3x168.4x32.7mm)
Color: Beige
Mounting: Snap-In BIX Mount
Description
BIX Connection Blocks: Block Type - Bix Cross Connect; Connector Type - Distribution; Category - 5e; Wiring Configuration - 25-pair, 5-pair Marking; HxWxD - 0.37x6.63x1.29" (9.3x168.4x32.7mm); Color - Beige; Mounting - Snap-In BIX Mount; Manufacturer Series - BIX