Menu Search
BIX Covers Bix Block Mount Cover Thermoplastic Beige
BELDEN #A0276396

Bix Block Mount Cover Thermoplastic Beige

SKU # 61158900018 Manufacturer Series: BIX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bix Block Mount Cover
Capacity: 250 Pair
Use With Model: QMBIX10A
Application: Stand Alone Mounts
Dimensions: HxWxD: 13.5 x 10.6 x 3 in. (343 x 269 x 76mm)
Material: Thermoplastic
Color: Beige
Locking: Non-Locking

BIX Covers: Type - Bix Block Mount Cover; Capacity - 250 Pair; Use with Model - QMBIX10A; Application - Stand Alone Mounts; HxWxD - 13.50x10.60x3.00 in (343x269x76mm); Material - Thermoplastic; Color - Beige; Locking - Non-Locking; Manufacturer Series - BIX