Menu Search
BELDEN #A0270169

Bix Designation Strip Snap-In Mount White

SKU # 61158900016
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bix Designation Strip
Mounting Method: Snap-In
Mounting To: Bix Connectors
Material: Plastic
Color: White
Dimensions Metric: HxWxD: 19 x 167 x 169mm
Dimensions Imperial: 0.75 in H x 6.57 in W x 6.66 in D
Quantity: 50

BIX Label Holders: Type - Bix Designation Strip; Mounting Method - Snap-In; Mounting To - Bix Connectors; Material - Plastic; Color - White; Dimensions Metric - 19 mm H x 167 mm W x 169 mm D; Dimensions Imperial - 0.75 in H x 6.57 in W x 6.66 in D; Quantity - 50