Menu Search
BELDEN #AX101537

Bix/GigaBIX Bix/GigaBIX Cross Connect Label Green Adhesive Back

SKU # 61158900298
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bix/GigaBIX Cross Connect
Mounting Method: Adhesive Back
Mounting To: Designation Strip
Application/​Legend: Blank
Color: Green
Quantity: 5 per Sheet
Package: 15