Menu Search
BELDEN #AX101536

Bix/GigaBIX Bix/GigaBIX Cross Connect Label Yellow Adhesive Back

SKU # 61158900297
Type: Bix/GigaBIX Cross Connect
Mounting Method: Adhesive Back
Mounting To: Designation Strip
Application/​Legend: Blank
Color: Yellow
Quantity: 5 per Sheet
Package: 15