Menu Search
BELDEN #AX101986

GigaBIX GigaBix Connector (48) 4 Pair

SKU # 61158900434
Mount Type: GigaBix Connector
Capacity: (48) 4-Pair
Distribution Blocks: 8
Dimensions: HxWxD: 5.25 x 19 x 4.67 in. (133 x 483 x 119mm)
Material: Steel
Color: Black
Mounting Method: Rack

BIX Mounts: Mount Type - GigaBix Connector; Capacity - (48) 4 Pair; Distribution Blocks - 8; HxWxD - 5.25x19.00x4.67 in (133x483x119mm); Material - Steel; Color - Black; Mounting Method - Rack; Manufacturer Series - GigaBIX