Menu Search
BIX Mounts Mount, Block, Wall/Frame, 50 Pairs

BELDEN #A0284798

Mount, Block, Wall/Frame, 50 Pairs

SKU #61158900021
Manufacturer Series: BIX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mount Type: Bix Block
Capacity: 50 Pair
Material: Steel
Color: Beige
Mounting Method: Wall, BIX Frames