Menu Search
SIGNIFY #7C100M40R

HID Capacitor Metal Halide 175wW 10mfd

SKU # 78108709630
Type: HID Capacitor
Lamp Type: Metal Halide
Lamp Watts: 175W
ANSI Code: M90 or M140
Capacitance - mfd: 10
Voltage: 400V AC
Construction: Dry-Film
Case Shape: Round Cylinder
Size: LxWxH: 1.5 x 1.5 x 3.75 in.

Ballast Capacitors: Type - HID Capacitor; Lamp Type - Metal Halide; Lamp Watts - 175w; ANSI Code - M90 or M140; Capacitance - mfd - 10; Voltage - 400VAC; Construction - Dry-Film; Case Shape - Round Cylinder; Size - LxWxH: 1.5 x 1.5 x 3.75 in.