Menu Search
SIGNIFY #7C210P40R

HID Capacitor Metal Halide 320W 21mfd

SKU # 78108705873
Type: HID Capacitor
Lamp Type: Metal Halide
Lamp Watts: 320W
Capacitance - mfd: 21
Voltage: 400V
Construction: Dry-Film
Case Shape: Round Cylinder
Size: Dia.: 1.75 in.

Ballast Capacitors: Type - HID Capacitor; Lamp Type - Metal Halide; Lamp Watts - 320; Capacitance - mfd - 21; Voltage - 400V; Construction - Dry-Film; Case Shape - Round Cylinder; Size - 1.75 in. dia.