(0)

STANDARD PRODUCTS #CAP24400D

Dry Type Capacitor, 24 mfd, 400V, Dry-Film, 1.75 in. Dia x 3.75 in. H

SKU: 06954931207
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: HID Capacitor
Capacitance - mfd: 24
Voltage: 400V
Construction: Dry-Film
Size: Dia.xH: 1.75 x 3.75 in.
Description
Ballast Capacitors: Type - HID Capacitor; Capacitance - mfd - 24; Voltage - 400V; Construction - Dry-Film; Size - 1.75 in. Dia x 3.75 in. H