Menu Search
Ballast Capacitors HID Capacitor, 55 mfd, 300VAC, Dry-Film

STANDARD PRODUCTS #CAP55300D

HID Capacitor, 55 mfd, 300VAC, Dry-Film

SKU #06954916582
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: HID Capacitor
Capacitance - mfd: 55 mfd
Voltage: 300V AC
Construction: Dry-Film

Capacitor; HID; 55 mfd; 300VAC; Dry-Film