(0)

PHILIPS #71A55A3500D

Ballast, Magnetic, (1) 175W Metal Halide Lamp

SKU: 78108712064
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: HID Core and Coil Kit Ballast
Lamp Type: Metal Halide
Lamp Watts: 175W
Circuit: Super CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20
Packaging: Ballast, Capacitor(dry-film)
Description
Ballasts: Type - HID Core and Coil Kit Ballast; Lamp Type - Metal Halide; Lamp Watts - 175; Circuit - Super CWA; Voltage - 120/277/347VAC; Min Temp - deg F - -20; Packaging - Ballast, Capacitor(dry-film)