Menu Search
SIGNIFY #71A8271001D

Ballast, HID, Magnetic, High Pressure Sodium, 250W

SKU # 78108782711
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/208/240/277V AC
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.