Menu Search
SIGNIFY #ICF2S13H1LDK

Ballast, Fluorescent Electronic, Triple/Quad Tube CFL, 13W

SKU # 78108711775 Manufacturer Series: SmartMate
Ballast Type: Fluorescent Electronic
Lamp Type: Triple/Quad Tube CFL
Lamp Watts: 13W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Light Output: Normal
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: (Priced per ballast)
Lamp Range: CFQ13W/G24Q
THD Max - Percent: 10%
Enclosure: Metal/Plastic

Additional Info: Length Mounting Feet, Dual Entry Connector. Includes Mounting Plate, Wire Extraction Tool