Menu Search
SIGNIFY #R2S40TPI

Ballast, Fluorescent Magnetic, T10, T12, T12 U-Bent, 34-40W

SKU # 78108710902
Ballast Type: Fluorescent Magnetic
Lamp Type: T10, T12, T12 U-Bent
Lamp Watts: 34-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (2)F34-40T12,F34-40T12U

Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC. For Replacement Use Only