(0)

PHILIPS #IOP1S32SC35M

Standard Electronic Ballast, (1)F17-32T8 1 Lamps

SKU: 78108711790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard Electronic Ballast
Lamp Type: (1) F17-32T8
Number of Lamps: 1
Lamp Starting Method: Programmed Start
Voltage: 120-277V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: 0°F/-18°C
Packaging: Bulk Pkg:20 (priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8ES(25,28,30,32W)
THD Max - Percent: 10
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)
Manufacturer Series: Optanium
Description
Ballasts: Type - Standard Electronic Ballast; Lamp Type - (1)F17-32T8; Number of Lamps - 1; Lamp Starting Method - Programmed Start; Voltage - 120V-277V; Primary Lamp Type - F32T8; Power Factor - Normal Power; Wiring - Series; Min Temp - deg F - 0degF/-18degC; Packaging - Bulk Pkg:20 (priced per ballast); Lamp Range - F17T8,F25T8,F32T8,F32T8ES(25,28,30,32W); THD Max - Percent - 10; Dimensions - LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Additional Information - Min. Starting Temp. as listed may vary with lamp application; Manufacturer Series - Optanium
Additional Info: Min. Starting Temp. as listed may vary with lamp application