Menu Search
SIGNIFY #IOPA1P32LWSC35M

Optanium Ballast, Fluorescent Electronic, T8, 17-32W

SKU # 78108707500
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 1
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Low Power
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8U,F32T8ES(25,28,30W)
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Additional Info: Min. Starting Temp. as listed may vary with lamp application