Standard Electronic Ballast, (2)F17-32T8 2 Lamps

SKU: 78108708467
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Electronic Ballast
Lamp Type: (2) F17-32T8
Number of Lamps: 2
Lamp Starting Method: Instant Start
Voltage: 347V
Primary Lamp Type: F32T8
Power Factor: Low Power
Wiring: Parallel
Min Temp - deg F: 0°F/-18°C
Packaging: (priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8U,F32T8ES(30W)
THD Max - Percent: 20
Dimensions: LxWxH: 9.50x2.38x1.50 in (24.1x6.0x3.8 cm)
Manufacturer Series: Standard
Ballasts: Type - Standard Electronic Ballast; Lamp Type - (2)F17-32T8; Number of Lamps - 2; Lamp Starting Method - Instant Start; Voltage - 347V; Primary Lamp Type - F32T8; Power Factor - Low Power; Wiring - Parallel; Min Temp - deg F - 0degF/-18degC; Packaging - (priced per ballast); Lamp Range - F17T8,F25T8,F32T8,F32T8U,F32T8ES(30W); THD Max - Percent - 20; Dimensions - LxWxH: 9.50x2.38x1.50 in (24.1x6.0x3.8 cm); Additional Information - Min. Starting Temp. and THD Max. as listed may vary with lamp application; Manufacturer Series - Standard
Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application