Menu Search
MILWAUKEE #48-39-0500

Super-Tough Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.020 in. thick, 10 TPI, Bi-Metal

SKU # 04524213205
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3 ft. 8-7/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 10
Construction: Bi-Metal

MIL 48-39-0500 10TPI BIM DEEP BSB

Additional Info: Packaging: Qty 1. Material Thickness: 5/16" & Larger