You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-39-0528

Band Saw Blade, 35-3/8 in. L x 1/2 in. W x 0.020 in. T, 18 TPI, Straight

SKU # 04524220190
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw
Length: 35-3/8 in.
Length - ft in: 2 ft. 11-3/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 18
Tooth Shape, Rake: Straight
Construction: Bi-Metal

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 14 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blades tooth form, pitch and set ensure straight, accurate cuts time and time again.