Menu Search
Band Saw Blades Compact Portable Band Saw Blade, 35-3/8 in. L x 1/2 in. W x 0.02 in. thick, 24 TPI, Straight

MILWAUKEE #48-39-0538

Compact Portable Band Saw Blade, 35-3/8 in. L x 1/2 in. W x 0.02 in. thick, 24 TPI, Straight

SKU #04524220191
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Blade Type: Portable Band Saw
Length: 35-3/8 in.
Length - ft in: 2ft 11-3/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 24
Tooth Shape, Rake: Straight
Construction: Bi-Metal