Menu Search
MILWAUKEE #48-39-0510

Super-Tough Portable Band Saw Blade 3' 8-7/8" L x 1/2" W Bi-Metal

SKU # 04524213215 Manufacturer Series: MIL-48-39-0510
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3 ft. 8-7/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 14
Construction: Bi-Metal