Menu Search
MILWAUKEE #48-39-0529

Saw Blade, 35-3/8 in. L x 1/2 in. W x 0.02 in. T, 18 TPI

SKU # 04524220174
Blade Type: Compact Portable Band Saw
Length: 35-3/8 in.
Length - ft in: 2 ft. 11-3/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 18
Tooth Shape, Rake: Wavy
Construction: Bi-Metal, Matrix II HSS

MIL 48-39-0529 18T-BANDSAW-BLADE