Menu Search
NVENT CADDY #512A

Hanger, T-Bar Box; 24 in. Span; 1.5-8 in. H

SKU # 78285667760
View more versions of this product
Height Adjustment: 1.5 to 8 in.
Span: 24 in.
Bracket Type: T-Bar Box Hanger
Installation: Clip-On
Fastener Type: Clip
Material: Steel