Menu Search
Wire and Cable Bare Copper Wire #BARE-CU-250-37STR-300
WIRE PRODUCTS #BARE-CU-250-37STR-300

Bare Copper Wire, 250 MCM, 37-str, 0.082 in., 300-ft L, Reel

SKU # 62008672430
Type: Copper, Soft-Drawn
Conductor Size: 250 MCM
Conductor Stranding: 37-Str
Outside Diameter: 0.082 in. (2.083mm)
Package Length: 300 ft.
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 250 MCM; Conductor Stranding - 37-str; OD - 0.082 in. (2.083mm); Package Length - 300-ft; Package Type - Reel