Menu Search
WIRE PRODUCTS #BARE-CU-4-STR-150

Bare Copper Wire, 4 AWG, 7-str, 0.077 in., 150-ft L, Reel

SKU # 62008649775
Type: Copper, Soft-Drawn
Conductor Size: 4 AWG
Conductor Stranding: 7-Str
Outside Diameter: 0.077 in. (1.956mm)
Package Length: 150 ft.
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 4 AWG; Conductor Stranding - 7-str; OD - 0.077 in. (1.956mm); Package Length - 150-ft; Package Type - Reel