Menu Search
Bare Copper Wire Copper, Soft-Drawn Wire 19-str 3/0 AWG
BCU #BARE-CU-3/0-19STR-CUTS

Copper, Soft-Drawn Wire 19-str 3/0 AWG

SKU # 62008684636
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Copper, Soft-Drawn
Conductor Size: 3/0 AWG
Conductor Stranding: 19-Str
Package Length: Long

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 3/0 AWG; Conductor Stranding - 19-str; Package Length - Long