Menu Search
WIRE PRODUCTS #BARE-CU-3-STR-75

Copper, Soft-Drawn Wire 7-str 3 AWG

SKU # 62008635572
Type: Copper, Soft-Drawn
Conductor Size: 3 AWG
Conductor Stranding: 7-Str
Package Length: 75m
Package Type: Coil

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 3 AWG; Conductor Stranding - 7-str; Package Length - 75 m; Package Type - Coil