You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
BCU #BARE-CU-6-STR-300

Copper, Soft-Drawn Wire 7-str 6 AWG

SKU # 62008621037
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 7-Str
Package Length: 300m
Package Type: Reel