Menu Search
BCU #BARE-CU-6-STR-75

Copper, Soft-Drawn Wire 7-str 6 AWG

SKU # 62008672115
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 7-Str
Package Length: 75m
Package Type: Coil

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 6 AWG; Conductor Stranding - 7-str; Package Length - 75 m; Package Type - Coil