Menu Search
Bare Copper Wire Copper, Soft-Drawn Wire 7-str 8 AWG
BCU #BARE-CU-8-STR-300

Copper, Soft-Drawn Wire 7-str 8 AWG

SKU # 62008616749
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Copper, Soft-Drawn
Conductor Size: 8 AWG
Conductor Stranding: 7-Str
Package Length: 300 m
Package Type: Reel