Menu Search
NATIONAL CABLE SPECIALIST #13F1803-001

SVT Vacuum Cleaner Cable, 18 AWG, Copper, 0.25 in. OD

SKU # 40000299997
RoHS Compliant
Cable Type: SVT Vacuum Cleaner Cable
Conductor Material: Copper
AWG/​MCM: 18 AWG
Stranding: 41 Str
Outside Diameter: 0.25 in.
Ampacity: 10 A
Package Weight: 39 lb./mft.
Package: Spool