Menu Search
WIRE-ALUMINUM #ACSR-3/0-PIGEON-LONG

Bare Overhead Conductor, Aluminum Strands, Steel Core, 3/0 AWG, 0.502 in. Dia

SKU # 62008939904
Cable Type: ACSR
Conductor Material: Aluminum Strands, Steel Core
Code Name: Pigeon
AWG/​MCM: 3/0 AWG
Stranding: 6 x 1
Outside Diameter: 0.502 in.
Weight: 344kg / km
Package Weight: 626-Kg
Package: Reel

Bare Transmission-Distribution Cable: Cable Type - ACSR; Conductor Material - Aluminum Strands, Steel Core; Code Name - Pigeon; AWG/MCM - 3/0 AWG; Stranding - 6 x 1; OD - 0.502 in.; Weight - 344 Kg/Km; Package Weight - 626-Kg; Package - Reel; Additional Information - Length: 1640 m

Additional Info: Length: 1640 m