Menu Search
CANSTRUT #ABW6SB-3

Barrier Strip Cable Tray Section

SKU # 62649027571
Type: Barrier Strip
Tray Type: Cable Tray Section
Installation: Solid Flange
Material: Aluminum
Tray Siderail Height - nominal: 6-in H
Length: 3m
Siderail Style: U-Beam or H-Beam

Barrier Strip Cable Trays: Type - Barrier Strip; Tray Type - Cable Tray Section; Installation - Solid Flange; Material - Aluminum; Tray Siderail Height - nominal - 6-in H; Length - 3m; Siderail Style - U-Beam or H-Beam