The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
EATON B-LINE SERIES #75A-120

Barrier Strip Straight Section

SKU # 78101129537
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Barrier Strip
Tray Type: Straight Section
Tray Siderail Height - nominal: 6-in. H
Length: 10 ft.

B-L 75A-120 BARRIER STRIP