You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PERFECT LINE #SPW3SB-3

Barrier Strip Cable Tray Section

SKU # 78505538648
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Barrier Strip
Tray Type: Cable Tray Section
Material: Steel, Pre-Galvanized
Tray Siderail Height - nominal: 3-in. H
Length: 10 ft.

Barrier Strip Cable Trays: Type - Barrier Strip; Tray Type - Cable Tray Section; Material - Steel, Pre-Galvanized; Tray Siderail Height - nominal - 3-in. H; Length - 10ft